KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F96T8HO, 86W, 120-277V

ACUITY LITHONIA| Zoro #: G2058707| Mfr #: LA 2 96T8HO MVOLT GEB10PS

$156.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Standard Series Fluorescent Fixture
Series: LA
Housing Finish: High Gloss Baked White Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058707 Mfr #: LA 2 96T8HO MVOLT GEB10PS
Item: Standard Series Fluorescent FixtureSeries: LA
Housing Finish: High Gloss Baked White EnamelChannel Connector: Combination Screw On Endplate
Lamp Watts: 86WReflector Type: Apertured
Standards: UL Listed and CSA Certified, NOM CertifiedMounting: Individually or in a Row, Direct to Surface or Suspended
Lamp Type: F96T8HOSuggested Lamp Item No.: 2F956
Ambient Temp. Range: 50 Degrees to 104 Degrees FChannel Width: 4-3/16"
Length: 96"Fixture Wattage: 146W
Height: 4"Ballast Quantity: 1
Manufacturers Warranty Length: 1 yr. Limited WarrantyLamp Included / Lamp Not Included: Lamp Not Included
Ballast Type: ElectronicWidth: 12"
Lamp Quantity: 2Voltage: 120 to 277VAC
Country of Origin (subject to change): Mexico

Description

Standard Series Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T8HO, Lamp Watts 86W, Fixture Wattage 146W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 50 Degrees to 104 Degrees F, Length 96 In., Width 12 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F96T8/SPX41/HO, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Reviews