JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fluorescent High Bay Fixture, T5HO, 182W

ACUITY LITHONIA| Zoro #: G1511553| Mfr #: MS5HB 3 54T5HO SBL ND MVOLT 1/3 ACNS

$243.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511553 Mfr #: MS5HB 3 54T5HO SBL ND MVOLT 1/3 ACNS
Suggested Lamp Item No.: 5AE35Standards: Ul Listed
Voltage: 120 to 277VACDescription/Special Features: Louvers Included
Housing Material: 20 ga. SteelLamp Included: No
Lamp Type: T5HOLength: 46-1/16"
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Finish: High Gloss White Baked Enamel
Lamp Quantity: 3Item: Fluorescent High Bay Fixture
Mounting: Ceiling or SuspendedWidth: 9-3/4"
Series: MS5HBReflector Material: Aluminum
Fixture Wattage: 182WBallast Quantity: 1
Height: 4-1/4"Lamp Watts: 51W
Ballast Type: ElectronicMounting Height: 15 to 40 ft.
Light Distribution: NarrowSpace to Mtg. Height Ratio: 1
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 3, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 182W, Voltage 120 to 277V, Description/Special Features Louvers Included, Length 46-1/16 In., Width 9-5/16 In., Height 4-1/4 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic, Ballast Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.