Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G2154801| Mfr #: FFB14454T5HOT1X20 PCL125 MVOLT GEUS90

$477.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154801 Mfr #: FFB14454T5HOT1X20 PCL125 MVOLT GEUS90
Lamp Quantity: 4Series: FFB
Voltage: 120 to 277VHousing Finish: High Gloss White Baked Enamel
Mounting: Suspended or MonopointLamp Included: No
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLamp Type: T5HO
Lamp Watts: 51WReflector Type: Non-Apertured
Height: 5-1/4"Light Distribution: Task
Ballast Type: Electronic Programmed StartMounting Height: 15 to 25 ft.
Width: 12"Ballast Quantity: 2
Length: 48"Ambient Temp. Range: 0 Degrees to 104 Degrees F
Reflector Material: AluminumFixture Wattage: 204W
Suggested Lamp Item No.: 2EAF8Space to Mtg. Height Ratio: 1.2
Housing Material: 22 ga. SteelItem: Fluorescent High Bay Fixture
Description/Special Features: Cold Storage with Heat SlotsCountry of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/WM/ECO, Fixture Wattage 204W, Voltage 120 to 277V, Description/Special Features Cold Storage with Heat Slots, Length 48 In., Width 12 In., Height 5-1/4 In., Light Distribution Task, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.