DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G1598396| Mfr #: FGB164 4 54T5HO S1X20 HVOLT 1/4 GEB10PS

$284.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 51W
Description/Special Features: Heat Slots
Mounting Height: 15 to 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598396 Mfr #: FGB164 4 54T5HO S1X20 HVOLT 1/4 GEB10PS
Lamp Watts: 51WDescription/Special Features: Heat Slots
Mounting Height: 15 to 25 ft.Housing Finish: High Gloss White Baked Enamel
Fixture Wattage: 204WSpace to Mtg. Height Ratio: 1.4
Width: 16"Light Distribution: Spread
Height: 4-1/2"Mounting: Suspended or Monopoint
Lamp Included: NoLamp Type: T5HO
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: 22 ga. Steel
Ballast Quantity: 1Series: FGB
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLamp Quantity: 4
Ballast Type: Electronic Programmed Rapid StartReflector Type: Non-Apertured
Length: 48"Reflector Material: Aluminum
Item: Fluorescent High Bay FixtureSuggested Lamp Item No.: 5AE35
Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 204W, Voltage 347 to 480VAC, Description/Special Features Heat Slots, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Spread, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.4, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Reviews