HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G2462126| Mfr #: FGB164 4 54T5HO S1X20U MVOLT 1/4 GEUS90

$307.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 51W
Description/Special Features: Uplight
Mounting Height: 15 to 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462126 Mfr #: FGB164 4 54T5HO S1X20U MVOLT 1/4 GEUS90
Lamp Watts: 51WDescription/Special Features: Uplight
Mounting Height: 15 to 25 ft.Housing Finish: High Gloss White Baked Enamel
Fixture Wattage: 204WVoltage: 120 to 277VAC
Width: 16"Light Distribution: Spread
Height: 4-1/2"Mounting: Suspended or Monopoint
Lamp Included: NoLamp Type: T5HO
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: 22 ga. Steel
Space to Mtg. Height Ratio: 1.4Ballast Quantity: 1
Series: FGBStandards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Lamp Quantity: 4Ballast Type: Electronic Programmed Rapid Start
Reflector Type: AperturedLength: 48"
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Suggested Lamp Item No.: 5AE35Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 204W, Voltage 120 to 277VAC, Description/Special Features Uplight, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.4, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Reviews