Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G1855341| Mfr #: FGB164 4 54T5HO T1X20 MVOLT 1/ GEUS90

$300.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Lamp Quantity: 4
Voltage: 120 to 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855341 Mfr #: FGB164 4 54T5HO T1X20 MVOLT 1/ GEUS90
Width: 16"Lamp Quantity: 4
Voltage: 120 to 277VACDescription/Special Features: Heat Slots
Series: FGBMounting: Suspended or Monopoint
Light Distribution: TaskHousing Finish: High Gloss White Baked Enamel
Fixture Wattage: 204WLamp Included: No
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 51W
Ballast Type: Electronic Programmed Rapid StartHousing Material: 22 ga. Steel
Suggested Lamp Item No.: 5AE35Ballast Quantity: 1
Space to Mtg. Height Ratio: 1.2Mounting Height: 15 to 40 ft.
Reflector Type: Non-AperturedLength: 48"
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Lamp Type: T5HOHeight: 4-1/2"
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 204W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Task, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Reviews