KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G0328946| Mfr #: FGB164 4 54T5HO T1X20U HVOLT 1/4 GEB10PS

$324.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Lamp Quantity: 4
Voltage: 347 to 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328946 Mfr #: FGB164 4 54T5HO T1X20U HVOLT 1/4 GEB10PS
Width: 16"Lamp Quantity: 4
Voltage: 347 to 480VACDescription/Special Features: Heat Slots
Series: FGBMounting: Ceiling or Suspended
Housing Finish: High Gloss White Baked EnamelFixture Wattage: 204W
Light Distribution: TaskItem: Fluorescent High Bay Fixture
Lamp Included: NoAmbient Temp. Range: 0 Degrees to 104 Degrees F
Match Code: C,ELamp Watts: 51W
Ballast Type: Electronic Programmed Rapid StartHousing Material: 22 ga. Steel
Suggested Lamp Item No.: 5AE35Ballast Quantity: 1
Space to Mtg. Height Ratio: 1Mounting Height: 15 to 40 ft.
Reflector Type: AperturedLength: 48"
Reflector Material: AluminumLamp Type: T5HO
Height: 4-1/2"Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 204W, Voltage 347 to 480V, Description/Special Features Heat Slots, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Task, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Reviews