KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G0269342| Mfr #: FGB164 4 54T5HO T1X20U MVOLT 1/4 GEUS90

$308.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Lamp Quantity: 4
Voltage: 120 to 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269342 Mfr #: FGB164 4 54T5HO T1X20U MVOLT 1/4 GEUS90
Width: 16"Lamp Quantity: 4
Voltage: 120 to 277VACDescription/Special Features: Uplight
Series: FGBMounting: Suspended or Monopoint
Light Distribution: TaskHousing Finish: High Gloss White Baked Enamel
Fixture Wattage: 204WLamp Included: No
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 51W
Ballast Type: Electronic Programmed Rapid StartHousing Material: 22 ga. Steel
Suggested Lamp Item No.: 5AE35Ballast Quantity: 1
Space to Mtg. Height Ratio: 1.2Mounting Height: 15 to 40 ft.
Reflector Type: AperturedLength: 48"
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Lamp Type: T5HOHeight: 4-1/2"
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 204W, Voltage 120 to 277VAC, Description/Special Features Uplight, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Task, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Reviews