Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G1475205| Mfr #: FGB164454T5HOS1X20120/2771/4GEUS90MSI360

$336.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475205 Mfr #: FGB164454T5HOS1X20120/2771/4GEUS90MSI360
Series: FGBHousing Finish: High Gloss White Baked Enamel
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLength: 48"
Ambient Temp. Range: 0 Degrees to 104 Degrees FReflector Material: Aluminum
Housing Material: 22 ga. SteelItem: Fluorescent High Bay Fixture
Description/Special Features: Heat SlotsLamp Included: No
Lamp Quantity: 4Lamp Type: T5HO
Lamp Watts: 51WFixture Wattage: 204W
Voltage: 120 to 277VLight Distribution: Spread
Ballast Type: Electronic Programmed Rapid StartBallast Quantity: 1
Reflector Type: Non-AperturedSpace to Mtg. Height Ratio: 1.4
Housing Finish: High Gloss White Baked EnamelSuggested Lamp Item No.: 5AE35
Ambient Temp. Range: 0 Degrees to 104 Degrees FMounting: Suspended or Monopoint
Width: 16"Height: 4-1/2"
Mounting Height: 15 to 25 ft.Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 204W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Spread, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.4, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.