Fluorescent High Bay Fixture, T5HO, 204W

ACUITY LITHONIA| Zoro #: G1680865| Mfr #: FGB164454T5HOT1X20U120/2771/4GEUS90MSI36

$480.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1680865 Mfr #: FGB164454T5HOT1X20U120/2771/4GEUS90MSI36
Housing Finish: High Gloss White Baked EnamelLamp Included: No
Lamp Type: T5HOAmbient Temp. Range: 0 Degrees to 104 Degrees F
Reflector Material: AluminumHousing Material: 22 ga. Steel
Item: Fluorescent High Bay FixtureGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsVoltage: 120 to 277V
Height: 4-1/2"Suggested Lamp Item No.: 5AE35
Ballast Quantity: 1Series: FGB
Mounting: Suspended or MonopointGreen Certification or Other Recognition: NEMA Premium Rated
Lamp Watts: 51WDescription/Special Features: 360 Degrees Motion Sensor, Uplight
Mounting Height: 15 to 40 ft.Ballast Type: Electronic Programmed Rapid Start
Fixture Wattage: 204WWidth: 16"
Space to Mtg. Height Ratio: 1.2Light Distribution: Task
Length: 48"Reflector Type: Apertured
Lamp Quantity: 4Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 204W, Voltage 120 to 277V, Description/Special Features 360 Degrees Motion Sensor, Uplight, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Task, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.