JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Fluorescent High Bay Fixture, T5HO, 240W

ACUITY LITHONIA| Zoro #: G1352172| Mfr #: IBZ 454 ACRP IMP

$126.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1352172 Mfr #: IBZ 454 ACRP IMP
Reflector Material: AluminumHousing Material: 22 ga. Steel
Lamp Type: T5HOLamp Included: No
Housing Finish: High Gloss White Baked EnamelAmbient Temp. Range: 0 Degrees to 104 Degrees F
Item: Fluorescent High Bay FixtureStandards: UL Listed 1598, CSA 250.0-08 Certified, Damp Locations
Height: 2-5/8"Suggested Lamp Item No.: 5AE35
Ballast Quantity: 1Series: IBZ
Mounting: Surface or StemLamp Watts: 54W
Description/Special Features: Heat Slots, Modular ReceptacleVoltage: 120 to 277VAC
Ballast Type: Electronic Programmed Rapid StartMounting Height: 15 to 40 ft.
Width: 13-1/4"Fixture Wattage: 240W
Space to Mtg. Height Ratio: 0.9Length: 48-1/16"
Light Distribution: NarrowLamp Quantity: 4
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 240W, Voltage 120 to 277V, Description/Special Features Heat Slots, Modular Receptacle, Length 48-1/4 In., Width 13-1/2 In., Height 2-5/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 0.9, Lamp Watts 54W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.