Fluorescent High Bay Fixture, T5HO, 240W

ACUITY LITHONIA| Zoro #: G0906936| Mfr #: IBZ 454 WD ACRP IMP

$169.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0906936 Mfr #: IBZ 454 WD ACRP IMP
Housing Finish: High Gloss White Baked EnamelLamp Included: No
Lamp Type: T5HOAmbient Temp. Range: 0 Degrees to 104 Degrees F
Reflector Material: AluminumHousing Material: 22 ga. Steel
Item: Fluorescent High Bay FixtureStandards: UL Listed 1598, CSA 250.0-08 Certified, Damp Locations
Height: 2-5/8"Suggested Lamp Item No.: 5AE35
Ballast Quantity: 1Series: IBZ
Mounting: Surface or StemLamp Watts: 54W
Description/Special Features: Heat Slots, Modular ReceptacleMounting Height: 15 to 25 ft.
Ballast Type: Electronic Programmed Rapid StartFixture Wattage: 240W
Width: 13-1/2"Space to Mtg. Height Ratio: 1.33
Light Distribution: WideLength: 48-1/4"
Reflector Type: WhiteLamp Quantity: 4
Voltage: 120 to 277VCountry of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 240W, Voltage 120 to 277V, Description/Special Features Heat Slots, Modular Receptacle, Length 48-1/4 In., Width 13-1/2 In., Height 2-5/8 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.33, Lamp Watts 54W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.