KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G0288407| Mfr #: FGB24 6 54T5HO T1X20 MVOLT 1/41/2 GEUS90

$369.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 6
Voltage: 120 to 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288407 Mfr #: FGB24 6 54T5HO T1X20 MVOLT 1/41/2 GEUS90
Width: 24"Lamp Quantity: 6
Voltage: 120 to 277VACDescription/Special Features: Heat Slots
Series: FGBMounting: Suspended or Monopoint
Light Distribution: TaskHousing Finish: High Gloss White Baked Enamel
Fixture Wattage: 306WLamp Included: No
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 51W
Ballast Type: Electronic Programmed StartHousing Material: 22 ga. Steel
Suggested Lamp Item No.: 5AE35Ballast Quantity: 2
Space to Mtg. Height Ratio: 1.2Mounting Height: 15 to 40 ft.
Reflector Type: Non-AperturedLength: 48"
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Lamp Type: T5HOHeight: 4-3/4"
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 306W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Task, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews