Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G1280063| Mfr #: FGB24 654T5HO T1X20U MVOLT 1/41/2 GEUS90

$401.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Ballast Quantity: 2
Height: 4-3/4"
Item: Fluorescent High Bay Fixture
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1280063 Mfr #: FGB24 654T5HO T1X20U MVOLT 1/41/2 GEUS90
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsAmbient Temp. Range: 0 Degrees to 104 Degrees F
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Housing Finish: High Gloss White Baked EnamelSeries: FGB
Length: 48"Housing Material: 22 ga. Steel
Description/Special Features: UplightLamp Included: No
Lamp Quantity: 6Lamp Type: T5HO
Lamp Watts: 51WFixture Wattage: 306W
Voltage: 120 to 277VACLight Distribution: Task
Ballast Type: Electronic Programmed StartBallast Quantity: 2
Reflector Type: AperturedSpace to Mtg. Height Ratio: 1.2
Housing Finish: High Gloss White Baked EnamelSuggested Lamp Item No.: 5AE35
Ambient Temp. Range: 0 Degrees to 104 Degrees FMounting: Suspended or Monopoint
Width: 24"Height: 4-3/4"
Mounting Height: 15 to 40 ft.Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 306W, Voltage 120 to 277V, Description/Special Features Uplight, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Task, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews