Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA |Zoro #: G1270875|Mfr #: FGB24 654T5HOS1X20U HVOLT 1/41/2 GEB10PS

$314.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1270875 Mfr #: FGB24 654T5HOS1X20U HVOLT 1/41/2 GEB10PS
Series: FGBHousing Finish: High Gloss White Baked Enamel
Length: 48"Ambient Temp. Range: 0 Degrees to 104 Degrees F
Reflector Material: AluminumHousing Material: 22 ga. Steel
Item: Fluorescent High Bay FixtureDescription/Special Features: Heat Slots
Lamp Included: NoMatch Code: C, E
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLamp Quantity: 6
Lamp Type: T5HOLamp Watts: 51W
Fixture Wattage: 306WVoltage: 347 to 480V
Light Distribution: SpreadBallast Type: Electronic Programmed Start
Ballast Quantity: 2Reflector Type: Apertured
Space to Mtg. Height Ratio: 2Housing Finish: High Gloss White Baked Enamel
Suggested Lamp Item No.: 2ETU3Ambient Temp. Range: 0 Degrees to 104 Degrees F
Mounting: Ceiling or SuspendedWidth: 24"
Height: 4-3/4"Mounting Height: 15 to 25 ft.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Fixture Wattage 306W, Voltage 347 to 480V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.