Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G0929101| Mfr #: FGB24 654T5HOT1X20U HVOLT 1/41/2 GEB10PS

$410.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 5AE35
Light Distribution: Task
Housing Material: 22 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929101 Mfr #: FGB24 654T5HOT1X20U HVOLT 1/41/2 GEB10PS
Suggested Lamp Item No.: 5AE35Light Distribution: Task
Housing Material: 22 ga. SteelHeight: 4-3/4"
Fixture Wattage: 306WBallast Quantity: 2
Mounting: Ceiling or SuspendedVoltage: 347 to 480VAC
Description/Special Features: Heat SlotsAmbient Temp. Range: 0 Degrees to 104 Degrees F
Series: FGBReflector Type: Apertured
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLamp Type: T5HO
Width: 24"Match Code: C,E
Lamp Quantity: 6Lamp Included: No
Housing Finish: High Gloss White Baked EnamelReflector Material: Aluminum
Space to Mtg. Height Ratio: 1Length: 48"
Lamp Watts: 51WBallast Type: Electronic Programmed Start
Mounting Height: 15 to 40 ft.Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 306W, Voltage 347 to 480V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Task, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews