Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G1486134| Mfr #: FGB24654T5HOS1X20120/2771/41/2GEUS90MSI3

$563.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fluorescent High Bay Fixture
Series: FGB
Housing Finish: High Gloss White Baked Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486134 Mfr #: FGB24654T5HOS1X20120/2771/41/2GEUS90MSI3
Item: Fluorescent High Bay FixtureSeries: FGB
Housing Finish: High Gloss White Baked EnamelWidth: 24"
Lamp Watts: 51WLamp Included: No
Reflector Type: Non-AperturedStandards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Mounting Height: 15 to 25 ft.Suggested Lamp Item No.: 5AE35
Lamp Type: T5HOReflector Material: Aluminum
Ambient Temp. Range: 0 Degrees to 104 Degrees FLength: 48"
Space to Mtg. Height Ratio: 1.4Fixture Wattage: 306W
Height: 4-3/4"Housing Material: 22 ga. Steel
Ballast Quantity: 2Description/Special Features: Heat Slots
Light Distribution: SpreadMounting: Suspended or Monopoint
Ballast Type: Electronic Programmed StartLamp Quantity: 6
Voltage: 120 to 277VACCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 306W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.4, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews