KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G1407655| Mfr #: FGB24654T5HOS1X20U120/2771/41/2GEUS90MSI

$528.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fluorescent High Bay Fixture
Lamp Included: No
Reflector Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407655 Mfr #: FGB24654T5HOS1X20U120/2771/41/2GEUS90MSI
Item: Fluorescent High Bay FixtureLamp Included: No
Reflector Material: AluminumLight Distribution: Spread
Description/Special Features: Aisle Motion Sensor, 360 Degrees Motion Sensor, UplightBallast Type: Electronic Programmed Start
Series: FGBMounting Height: 15 to 25 ft.
Lamp Watts: 51WHeight: 4-3/4"
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsReflector Type: Apertured
Width: 24"Ambient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Type: T5HOHousing Finish: High Gloss White Baked Enamel
Housing Material: 22 ga. SteelFixture Wattage: 306W
Space to Mtg. Height Ratio: 1.4Ballast Quantity: 2
Voltage: 120 to 277VACLength: 48"
Lamp Quantity: 6Suggested Lamp Item No.: 5AE35
Mounting: Suspended or MonopointCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 306W, Voltage 120 to 277V, Description/Special Features Aisle Motion Sensor, 360 Degrees Motion Sensor, Uplight, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.4, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews