Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G1177154| Mfr #: FGB24654T5HOS1X20U4801/41/2GEB10PSMSI360

$407.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 51W
Description/Special Features: 360 Degrees Motion Sensor, Uplight
Mounting Height: 15 to 40 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177154 Mfr #: FGB24654T5HOS1X20U4801/41/2GEB10PSMSI360
Lamp Watts: 51WDescription/Special Features: 360 Degrees Motion Sensor, Uplight
Mounting Height: 15 to 40 ft.Housing Finish: High Gloss White Baked Enamel
Fixture Wattage: 306WSpace to Mtg. Height Ratio: 1
Width: 24"Light Distribution: Spread
Height: 4-11/16"Mounting: Suspended
Lamp Included: NoLamp Type: T5HO
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: 22 ga. Steel
Ballast Quantity: 2Series: FGB
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLamp Quantity: 6
Ballast Type: Electronic Programmed StartReflector Type: Apertured
Length: 48"Reflector Material: Aluminum
Item: Fluorescent High Bay FixtureSuggested Lamp Item No.: 5AE35
Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 306W, Voltage 347 to 480VAC, Description/Special Features 360 Degrees Motion Sensor, Uplight, Length 48 In., Width 24 In., Height 4-11/16 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews