KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G0478992| Mfr #: FGB24654T5HOS1X20UMVOLT1/41/2GEUS90CS93W

$356.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 6
Voltage: 120 to 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478992 Mfr #: FGB24654T5HOS1X20UMVOLT1/41/2GEUS90CS93W
Width: 24"Lamp Quantity: 6
Voltage: 120 to 277VACDescription/Special Features: Heat Slots
Series: FGBMounting: Suspended
Light Distribution: SpreadHousing Finish: High Gloss White Baked Enamel
Fixture Wattage: 306WLamp Included: No
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 51W
Ballast Type: Electronic Programmed StartHousing Material: 22 ga. Steel
Suggested Lamp Item No.: 2EAF8Ballast Quantity: 2
Space to Mtg. Height Ratio: 2Mounting Height: 15 to 25 ft.
Reflector Type: AperturedLength: 48"
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Lamp Type: T5HOHeight: 4-3/4"
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/WM/ECO, Fixture Wattage 306W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews