KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G0380764| Mfr #: FGB24654T5HOT1X204801/41/2GEB10PS MSI360

$494.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 6
Description/Special Features: Heat Slots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380764 Mfr #: FGB24654T5HOT1X204801/41/2GEB10PS MSI360
Width: 24"Lamp Quantity: 6
Description/Special Features: Heat SlotsSeries: FGB
Mounting: Suspended or MonopointLight Distribution: Task
Housing Finish: High Gloss White Baked EnamelFixture Wattage: 306W
Lamp Included: NoAmbient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Watts: 51WBallast Type: Electronic Programmed Start
Housing Material: 22 ga. SteelSuggested Lamp Item No.: 5AE35
Ballast Quantity: 2Space to Mtg. Height Ratio: 1.2
Mounting Height: 15 to 40 ft.Reflector Type: Non-Apertured
Length: 48"Reflector Material: Aluminum
Item: Fluorescent High Bay FixtureLamp Type: T5HO
Height: 4-3/4"Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 306W, Voltage 347 to 480V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Task, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews