Fluorescent High Bay Fixture, T5HO, 306W

ACUITY LITHONIA| Zoro #: G2410685| Mfr #: IBZ 654 277 GEB10PS90 CS11W

$252.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410685 Mfr #: IBZ 654 277 GEB10PS90 CS11W
Ambient Temp. Range: 0 Degrees to 104 Degrees FReflector Material: Aluminum
Item: Fluorescent High Bay FixtureLamp Included: No
Match Code: B, GStandards: UL Listed 1598, CSA 250.0-08 Certified, Damp Locations
Series: IBZLamp Quantity: 6
Lamp Type: T5HOLamp Watts: 51W
Fixture Wattage: 306WVoltage: 120 to 277V
Description/Special Features: Cord and PlugLight Distribution: Narrow
Ballast Type: Electronic Programmed StartBallast Quantity: 2
Reflector Type: MIRO 4Space to Mtg. Height Ratio: 1
Housing Material: 22 ga. SteelHousing Finish: High Gloss White Baked Enamel
Suggested Lamp Item No.: 5AE35Ambient Temp. Range: 0 Degrees to 104 Degrees F
Mounting: Ceiling or SuspendedLength: 48-1/16"
Width: 18-1/8"Height: 2-3/8"
Mounting Height: 15 to 40 ft.Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 306W, Voltage 120 to 277V, Description/Special Features Cord and Plug, Length 48-1/16 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.