JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Fluorescent High Bay Fixture, T5HO, 360W

ACUITY LITHONIA| Zoro #: G2326195| Mfr #: FFB164 6 54T5HO B1X20 PCL125 MVOLT

$688.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326195 Mfr #: FFB164 6 54T5HO B1X20 PCL125 MVOLT
Lamp Included: NoItem: Fluorescent High Bay Fixture
Voltage: 120 to 277VACReflector Material: Aluminum
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLamp Watts: 54W
Height: 5-1/4"Lamp Type: T5HO
Ballast Quantity: 2Mounting Height: 15 to 25 ft.
Housing Material: 22 ga. SteelFixture Wattage: 360W
Housing Finish: Polyster Powder PaintDescription/Special Features: Cold Storage with Heat Slots
Light Distribution: WideBallast Type: Electronic Programmed Start
Reflector Type: AperturedAmbient Temp. Range: 0 Degrees to 104 Degrees F
Suggested Lamp Item No.: 5AE35Width: 16"
Series: FFBSpace to Mtg. Height Ratio: 1.8
Mounting: Suspension by ChainLength: 48"
Lamp Quantity: 6Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 360W, Voltage 120 to 277V, Description/Special Features Cold Storage with Heat Slots, Length 48 In., Width 16 In., Height 5-1/4 In., Light Distribution Wide, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.8, Lamp Watts 54W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.