20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Fluorescent High Bay Fixture, T5HO, 360W

ACUITY LITHONIA| Zoro #: G0762002| Mfr #: IBZT5 6 WD

$146.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762002 Mfr #: IBZT5 6 WD
Ambient Temp. Range: 0 Degrees to 104 Degrees FReflector Material: Aluminum
Item: Fluorescent High Bay FixtureLamp Included: No
Match Code: B, GStandards: UL Listed to U.S. and Canadian Safety Standards
Series: IBZLamp Quantity: 6
Lamp Type: T5HOLamp Watts: 51W
Fixture Wattage: 360WVoltage: 120 to 277V
Description/Special Features: Heat SlotsLight Distribution: Wide
Ballast Type: Electronic Programmed StartBallast Quantity: 2
Reflector Type: WhiteSpace to Mtg. Height Ratio: 2
Housing Material: SteelHousing Finish: High Gloss White Baked Enamel
Suggested Lamp Item No.: 5AE35Ambient Temp. Range: 0 Degrees to 104 Degrees F
Mounting: Ceiling or SuspendedLength: 48-3/8"
Width: 18-1/8"Height: 4-3/8"
Mounting Height: 15 to 25 ft.Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 360W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48-3/8 In., Width 18-1/8 In., Height 4-3/8 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.