Fluorescent High Bay Fixture, T5HO, 360W

ACUITY LITHONIA| Zoro #: G1165141| Mfr #: IBZT5 6

$125.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165141 Mfr #: IBZT5 6
Reflector Material: AluminumAmbient Temp. Range: 0 Degrees to 104 Degrees F
Item: Fluorescent High Bay FixtureLamp Included: No
Match Code: B, GStandards: UL listed to U.S. and Canadian safety standards
Series: IBZLamp Quantity: 6
Lamp Type: T5HOLamp Watts: 51W
Fixture Wattage: 360WVoltage: 120 to 277VAC
Description/Special Features: Heat SlotsLight Distribution: Narrow
Ballast Type: Electronic Programmed StartBallast Quantity: 2
Space to Mtg. Height Ratio: 1Housing Material: Steel
Housing Finish: High Gloss White Baked EnamelSuggested Lamp Item No.: 5AE35
Ambient Temp. Range: 0 Degrees to 104 Degrees FMounting: Ceiling or Suspended
Length: 48-1/16"Width: 18-1/8"
Height: 4-3/8"Mounting Height: 15 to 40 ft.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 360W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48-3/8 In., Width 18-1/8 In., Height 4-3/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews