JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Fluorescent High Bay Fixture, T5HO, 360W

ACUITY LITHONIA| Zoro #: G1462431| Mfr #: TMS5HB 3 54T5HO SBL WD MVOLT 1/41/2 ACNS

$354.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462431 Mfr #: TMS5HB 3 54T5HO SBL WD MVOLT 1/41/2 ACNS
Reflector Material: AluminumAmbient Temp. Range: 0 Degrees to 104 Degrees F
Item: Fluorescent High Bay FixtureLamp Included: No
Standards: Ul ListedSeries: TMS5HB
Lamp Quantity: 6Lamp Type: T5HO
Lamp Watts: 51WFixture Wattage: 360W
Voltage: 120 to 277VACDescription/Special Features: Tandem Double Length Unit
Light Distribution: WideBallast Type: Electronic
Ballast Quantity: 2Reflector Type: White
Space to Mtg. Height Ratio: 1Housing Material: 20 ga. Steel
Housing Finish: High Gloss White Baked EnamelSuggested Lamp Item No.: 5AE35
Ambient Temp. Range: 0 Degrees to 104 Degrees FMounting: Ceiling or Suspended
Length: 92-1/8"Width: 9-3/4"
Height: 4-1/4"Mounting Height: 15 to 25 ft.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Fixture Wattage 360W, Voltage 120 to 277V, Description/Special Features Tandem Double Length Unit, Length 92-1/8 In., Width 9-5/16 In., Height 4-1/4 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic, Ballast Quantity 2
Save 15%. Sign up for Z-mail.