Fluorescent High Bay Fixture, T5HO, 408W

ACUITY LITHONIA| Zoro #: G1430134| Mfr #: FGB24854T5HOT1X20 MVOLT 2/4 GEUS90 CS93W

$287.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430134 Mfr #: FGB24854T5HOT1X20 MVOLT 2/4 GEUS90 CS93W
Housing Finish: High Gloss White Baked EnamelLamp Included: No
Lamp Type: T5HOAmbient Temp. Range: 0 Degrees to 104 Degrees F
Reflector Material: AluminumHousing Material: 22 ga. Steel
Item: Fluorescent High Bay FixtureStandards: UL Listed 1598 Damp Locations
Light Distribution: TaskLength: 48"
Reflector Type: Non-AperturedLamp Quantity: 8
Voltage: 120 to 277VHeight: 4-3/4"
Suggested Lamp Item No.: 2EAF8Ballast Quantity: 2
Series: FGBMounting: Suspended
Lamp Watts: 51WDescription/Special Features: Heat Slots
Ballast Type: Electronic Programmed StartFixture Wattage: 408W
Width: 24"Space to Mtg. Height Ratio: 1
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 8, Lamp Type T5HO, Suggested Lamp Item No. F54W/T5/841/WM/ECO, Fixture Wattage 408W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Task, Reflector Type Non-Apertured, Reflector Material Aluminum, Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.