Fluorescent High Bay Fixture, T8, 146W

ACUITY LITHONIA| Zoro #: G1244844| Mfr #: IBZ432IMP

$241.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Description/Special Features: Heat Slots, Modular Receptacle
Mounting Height: 15 to 40 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244844 Mfr #: IBZ432IMP
Lamp Watts: 32WDescription/Special Features: Heat Slots, Modular Receptacle
Mounting Height: 15 to 40 ft.Housing Finish: High Gloss White Baked Enamel
Fixture Wattage: 146WVoltage: 120 to 277VAC
Width: 18-1/8"Light Distribution: Narrow
Height: 2-5/8"Mounting: Surface or Stem
Lamp Included: NoLamp Type: T8
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: 22 ga. Steel
Space to Mtg. Height Ratio: 0.9Ballast Quantity: 2
Series: IBZStandards: UL Listed 1598, CSA 250.0-08 Certified, Damp Locations
Lamp Quantity: 4Ballast Type: Electronic Instant Start
Length: 48-1/16"Reflector Material: Aluminum
Item: Fluorescent High Bay FixtureSuggested Lamp Item No.: 3vk30
Country of Origin (subject to change): United States

Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T8, Suggested Lamp Item No. 3VK30, Fixture Wattage 146W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Modular Receptacle, Length 48-1/16 In., Width 18-1/8 In., Height 2-5/8 In., Light Distribution Narrow, Reflector Type Miro4(TM), Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 0.9, Lamp Watts 32W, Ballast Type Electronic Instant Start, Ballast Quantity 2

Reviews