Fluorescent High Bay Fixture, T8, 146W

ACUITY LITHONIA| Zoro #: G0683094| Mfr #: IBZ432WDIMP

$189.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683094 Mfr #: IBZ432WDIMP
Reflector Material: AluminumAmbient Temp. Range: 0 Degrees to 104 Degrees F
Item: Fluorescent High Bay FixtureLamp Included: No
Standards: UL Listed 1598, CSA 250.0-08 Certified, Damp LocationsSeries: IBZ
Lamp Quantity: 4Lamp Type: T8
Lamp Watts: 32WFixture Wattage: 146W
Voltage: 120 to 277VACDescription/Special Features: Heat Slots, Modular Receptacle
Light Distribution: WideBallast Type: Electronic Instant Start
Ballast Quantity: 2Reflector Type: White
Space to Mtg. Height Ratio: 1.33Housing Material: 22 ga. Steel
Housing Finish: High Gloss White Baked EnamelSuggested Lamp Item No.: 3vk30
Ambient Temp. Range: 0 Degrees to 104 Degrees FMounting: Surface or Stem
Length: 48-1/16"Width: 13-1/4"
Height: 2-5/8"Mounting Height: 15 to 40 ft.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T8, Suggested Lamp Item No. F32T8/SPX41/ECO, Fixture Wattage 146W, Voltage 120 to 277V, Description/Special Features Heat Slots, Modular Receptacle, Length 48-1/4 In., Width 13-1/2 In., Height 2-5/8 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.33, Lamp Watts 32W, Ballast Type Electronic Instant Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.