KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T8, 168W

ACUITY LITHONIA| Zoro #: G1846835| Mfr #: FFB24 6 32 T1X20 ACLMVOLT 1/41/2 GEB10IS

$426.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fluorescent High Bay Fixture
Series: MJF
Housing Finish: High Gloss White Baked Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846835 Mfr #: FFB24 6 32 T1X20 ACLMVOLT 1/41/2 GEB10IS
Item: Fluorescent High Bay FixtureSeries: MJF
Housing Finish: High Gloss White Baked EnamelWidth: 24"
Lamp Watts: 28WLamp Included: No
Reflector Type: Non-AperturedStandards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Mounting Height: 15 to 25 ft.Suggested Lamp Item No.: 2ETU3
Lamp Type: T8Reflector Material: Aluminum
Ambient Temp. Range: 0 Degrees to 104 Degrees FLength: 48"
Space to Mtg. Height Ratio: 1.2Fixture Wattage: 168W
Height: 4-1/2"Housing Material: 22 ga. Steel
Ballast Quantity: 2Description/Special Features: Cold Storage with Heat Slots
Light Distribution: TaskMounting: Suspended or Monopoint
Ballast Type: Electronic Instant StartLamp Quantity: 6
Voltage: 120 to 277VACCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Fixture Wattage 168W, Voltage 120 to 277V, Description/Special Features Cold Storage with Heat Slots, Length 48 In., Width 24 In., Height 4-1/2 In., Light Distribution Task, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.2, Lamp Watts 28W, Ballast Type Electronic Instant Start, Ballast Quantity 2

Reviews