20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Fluorescent High Bay Fixture, T8, 193W

ACUITY LITHONIA| Zoro #: G1324897| Mfr #: FGB24 6 32 S1X20U MVOLT 2/3 GEUMH

$227.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324897 Mfr #: FGB24 6 32 S1X20U MVOLT 2/3 GEUMH
Series: FGBHousing Finish: High Gloss White Baked Enamel
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLength: 48"
Ambient Temp. Range: 0 Degrees to 104 Degrees FReflector Material: Aluminum
Housing Material: 22 ga. SteelItem: Fluorescent High Bay Fixture
Description/Special Features: Heat SlotsLamp Included: No
Match Code: C, ELamp Quantity: 6
Lamp Type: T8Lamp Watts: 28W
Fixture Wattage: 193WVoltage: 120 to 277V
Light Distribution: SpreadBallast Type: Electronic Programmed Start
Ballast Quantity: 2Reflector Type: Apertured
Space to Mtg. Height Ratio: 2Housing Finish: High Gloss White Baked Enamel
Suggested Lamp Item No.: 4PL16Ambient Temp. Range: 0 Degrees to 104 Degrees F
Mounting: Ceiling or SuspendedWidth: 24"
Height: 4-3/4"Mounting Height: 15 to 25 ft.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F32T8/SPP41/ECO, Fixture Wattage 193W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.