Fluorescent High Bay Fixture, T8, 193W

ACUITY LITHONIA| Zoro #: G1293117| Mfr #: FGB24 6 32 T1X20 MVOLT 2/3 GEUMH

$163.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293117 Mfr #: FGB24 6 32 T1X20 MVOLT 2/3 GEUMH
Voltage: 120 to 277VHousing Finish: High Gloss White Baked Enamel
Ambient Temp. Range: 0 Degrees to 104 Degrees FReflector Material: Aluminum
Item: Fluorescent High Bay FixtureLamp Quantity: 6
Lamp Type: T8Lamp Watts: 28W
Fixture Wattage: 193WDescription/Special Features: Heat Slots
Light Distribution: TaskBallast Type: Electronic Programmed Start
Ballast Quantity: 2Reflector Type: MIRO 4
Space to Mtg. Height Ratio: 1Housing Material: 22 ga. Steel
Suggested Lamp Item No.: 4PL16Lamp Included: No
Mounting: Ceiling or SuspendedMatch Code: C, E
Length: 48"Width: 24"
Height: 4-3/4"Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Mounting Height: 15 to 40 ft.Series: FGB
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F32T8/SPP41/ECO, Fixture Wattage 193W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Task, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.