KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T8, 198W

ACUITY LITHONIA| Zoro #: G0542263| Mfr #: FGB24 6 32 S1X20 120/277 2/3 GPHPMSI360

$458.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 4PL16
Light Distribution: Spread
Housing Material: 22 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542263 Mfr #: FGB24 6 32 S1X20 120/277 2/3 GPHPMSI360
Suggested Lamp Item No.: 4PL16Light Distribution: Spread
Housing Material: 22 ga. SteelHeight: 4-3/4"
Fixture Wattage: 198WLength: 48"
Mounting: Suspended or MonopointVoltage: 120 to 277VAC
Description/Special Features: Heat SlotsAmbient Temp. Range: 0 Degrees to 104 Degrees F
Series: FGBReflector Type: Non-Apertured
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsLamp Type: T8
Width: 24"Lamp Quantity: 6
Lamp Included: NoBallast Quantity: 2
Housing Finish: High Gloss White Baked EnamelReflector Material: Aluminum
Space to Mtg. Height Ratio: 1.4Lamp Watts: 28W
Ballast Type: Electronic Programmed StartMounting Height: 15 to 25 ft.
Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F32T8/SPP41/ECO, Fixture Wattage 198W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.4, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews