Fluorescent High Bay Fixture, T8, 198W

ACUITY LITHONIA| Zoro #: G0588515| Mfr #: FGB24 6 32 T1X20U 120/277 2/3 GPHPMSI360

$452.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 4PL16
Light Distribution: Task
Housing Material: 22 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588515 Mfr #: FGB24 6 32 T1X20U 120/277 2/3 GPHPMSI360
Suggested Lamp Item No.: 4PL16Light Distribution: Task
Housing Material: 22 ga. SteelGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Height: 4-3/4"Fixture Wattage: 198W
Ballast Quantity: 2Mounting: Ceiling or Suspended
Voltage: 120 to 277VACDescription/Special Features: 360 Degrees Motion Sensor, Uplight
Ambient Temp. Range: 0 Degrees to 104 Degrees FSeries: FGB
Reflector Type: AperturedStandards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Lamp Type: T8Width: 24"
Match Code: C,ELamp Quantity: 6
Housing Finish: High Gloss White Baked EnamelReflector Material: Aluminum
Space to Mtg. Height Ratio: 1Length: 48"
Lamp Watts: 28WBallast Type: Electronic Programmed Start
Green Certification or Other Recognition: NEMA Premium RatedMounting Height: 15 to 40 ft.
Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F32T8/SPP41/ECO, Fixture Wattage 198W, Voltage 120 to 277V, Description/Special Features 360 Degrees Motion Sensor, Uplight, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Task, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews