KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent High Bay Fixture, T8, 220W

ACUITY LITHONIA| Zoro #: G0975956| Mfr #: FFB164 6 32 T1X20 ACL MVOLT

$281.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Lamp Quantity: 6
Voltage: 120 to 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975956 Mfr #: FFB164 6 32 T1X20 ACL MVOLT
Width: 16"Lamp Quantity: 6
Voltage: 120 to 277VACDescription/Special Features: Cold Storage with Heat Slots
Series: FFBMounting: Suspension by Chain
Light Distribution: TaskHousing Finish: Polyster Powder Paint
Fixture Wattage: 220WLamp Included: No
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 32W
Ballast Type: Electronic Instant StartHousing Material: 22 ga. Steel
Suggested Lamp Item No.: 3vk30Ballast Quantity: 2
Space to Mtg. Height Ratio: 0.9Mounting Height: 15 to 25 ft.
Reflector Type: AperturedLength: 48"
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Lamp Type: T8Height: 5-1/4"
Standards: UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp LocationsCountry of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F32T8/SPX41/ECO, Fixture Wattage 220W, Voltage 120 to 277V, Description/Special Features Cold Storage with Heat Slots, Length 48 In., Width 16 In., Height 5-1/4 In., Light Distribution Task, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 0.9, Lamp Watts 32W, Ballast Type Electronic Instant Start, Ballast Quantity 2

Reviews