Fluorescent High Bay Fixture, T8, 220W

ACUITY LITHONIA| Zoro #: G0986221| Mfr #: IBZ 632 277 GEB10PSH CS11W MSE360

$478.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 2ETU3
Light Distribution: Narrow
Housing Material: 22 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986221 Mfr #: IBZ 632 277 GEB10PSH CS11W MSE360
Suggested Lamp Item No.: 2ETU3Light Distribution: Narrow
Housing Material: 22 ga. SteelGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Height: 2-3/8"Fixture Wattage: 220W
Ballast Quantity: 2Ballast Type: Electronic Programmed Start
Voltage: 120 to 277VACDescription/Special Features: Motion Sensor, Cord and Plug
Ambient Temp. Range: 0 Degrees to 104 Degrees FSeries: IBZ
Reflector Type: Miro4(TM)Standards: UL Listed 1598, CSA 250.0-08 Certified, Damp Locations
Lamp Type: T8Width: 18-1/8"
Match Code: B,GLamp Quantity: 6
Lamp Included: NoHousing Finish: High Gloss White Baked Enamel
Reflector Material: AluminumSpace to Mtg. Height Ratio: 1
Length: 48-1/16"Lamp Watts: 28W
Mounting: Ceiling or SuspendedGreen Certification or Other Recognition: NEMA Premium Rated
Mounting Height: 15 to 40 ft.Country of Origin (subject to change): Mexico

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Fixture Wattage 220W, Voltage 120 to 277V, Description/Special Features Motion Sensor, Cord and Plug, Length 48-1/16 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Reviews