Fluorescent High Bay Fixture, T8, 220W

ACUITY LITHONIA| Zoro #: G2072436| Mfr #: IBZ 632 CS93W

$218.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072436 Mfr #: IBZ 632 CS93W
Ambient Temp. Range: 0 Degrees to 104 Degrees FReflector Material: Aluminum
Item: Fluorescent High Bay FixtureLamp Included: No
Standards: UL Listed 1598, CSA 250.0-08 Certified, Damp LocationsSeries: IBZ
Lamp Quantity: 6Lamp Type: T8
Lamp Watts: 32WFixture Wattage: 220W
Voltage: 120 to 277VDescription/Special Features: Heat Slots, Cord Set/No Plug
Light Distribution: NarrowBallast Type: Electronic Instant Start
Ballast Quantity: 2Reflector Type: MIRO 4
Space to Mtg. Height Ratio: 1.25Housing Material: 22 ga. Steel
Housing Finish: High Gloss White Baked EnamelSuggested Lamp Item No.: 2ETU3
Ambient Temp. Range: 0 Degrees to 104 Degrees FMounting: Suspended
Length: 48-1/16"Width: 18-1/8"
Height: 2-3/8"Mounting Height: 15 to 40 ft.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Fixture Wattage 220W, Voltage 120 to 277V, Description/Special Features Heat Slots, Cord Set/No Plug, Length 48-1/16 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1.25, Lamp Watts 32W, Ballast Type Electronic Instant Start, Ballast Quantity 2
Save 15%. Sign up for Z-mail.