Fluorescent High Bay Fixture, T8, 220W

ACUITY LITHONIA| Zoro #: G2345506| Mfr #: IBZ 632 IMP

$131.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345506 Mfr #: IBZ 632 IMP
Voltage: 120 to 277VLamp Included: No
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Standards: UL Listed 1598, CSA 250.0-08 Certified, Damp LocationsSeries: IBZ
Space to Mtg. Height Ratio: 0.9Mounting: Surface or Stem
Length: 48-1/2"Lamp Quantity: 6
Lamp Watts: 32WHeight: 2-5/8"
Lamp Type: T8Ballast Quantity: 2
Mounting Height: 15 to 40 ft.Housing Material: 22 ga. Steel
Fixture Wattage: 220WHousing Finish: High Gloss White Baked Enamel
Description/Special Features: Heat Slots, Modular ReceptacleLight Distribution: Narrow
Ballast Type: Electronic Instant StartReflector Type: MIRO 4
Ambient Temp. Range: 0 Degrees to 104 Degrees FSuggested Lamp Item No.: 3vk30
Width: 18-1/8"Country of Origin (subject to change): United States

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F32T8/SPX41/ECO, Fixture Wattage 220W, Voltage 120 to 277V, Description/Special Features Heat Slots, Modular Receptacle, Length 48-1/2 In., Width 18-1/8 In., Height 2-5/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 0.9, Lamp Watts 32W, Ballast Type Electronic Instant Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.