Fluorescent High Bay Fixture, T8, 220W

ACUITY LITHONIA| Zoro #: G0472446| Mfr #: IBZ 632 WD 277 GEB10PSH CS11W MSE360

$505.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472446 Mfr #: IBZ 632 WD 277 GEB10PSH CS11W MSE360
Voltage: 120 to 277VLamp Included: No
Reflector Material: AluminumItem: Fluorescent High Bay Fixture
Standards: UL Listed 1598, CSA 250.0-08 Certified, Damp LocationsMatch Code: B, G
Lamp Quantity: 6Lamp Watts: 28W
Height: 2-3/8"Lamp Type: T8
Ballast Quantity: 3Mounting Height: 15 to 25 ft.
Housing Material: 22 ga. SteelFixture Wattage: 220W
Housing Finish: High Gloss White Baked EnamelDescription/Special Features: Motion Sensor, Cord and Plug
Light Distribution: WideBallast Type: Electronic Programmed Start
Reflector Type: WhiteAmbient Temp. Range: 0 Degrees to 104 Degrees F
Suggested Lamp Item No.: 2ETU3Width: 18-1/8"
Series: IBZSpace to Mtg. Height Ratio: 2
Mounting: Ceiling or SuspendedLength: 48-1/16"
Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Fixture Wattage 220W, Voltage 120 to 277V, Description/Special Features Motion Sensor, Cord and Plug, Length 48-1/16 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.