JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fluorescent High Bay Fixture, T8, 220W

ACUITY LITHONIA| Zoro #: G1020074| Mfr #: IBZT8 6 WD

$113.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020074 Mfr #: IBZT8 6 WD
Reflector Material: AluminumAmbient Temp. Range: 0 Degrees to 104 Degrees F
Item: Fluorescent High Bay FixtureLamp Included: No
Match Code: B, GStandards: UL listed to U.S. and Canadian safety standards
Series: IBZLamp Quantity: 6
Lamp Type: T8Lamp Watts: 28W
Fixture Wattage: 220WVoltage: 120 to 277VAC
Description/Special Features: Heat SlotsLight Distribution: Wide
Ballast Type: Electronic Instant StartBallast Quantity: 2
Reflector Type: WhiteSpace to Mtg. Height Ratio: 2
Housing Material: SteelHousing Finish: High Gloss White Baked Enamel
Suggested Lamp Item No.: 2ETU3Ambient Temp. Range: 0 Degrees to 104 Degrees F
Mounting: Ceiling or SuspendedLength: 48-1/16"
Width: 18-1/8"Height: 4-3/8"
Mounting Height: 15 to 25 ft.Country of Origin (subject to change): Mexico

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Fixture Wattage 220W, Voltage 120 to 277V, Description/Special Features Heat Slots, Length 48-3/8 In., Width 18-1/8 In., Height 4-3/8 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 28W, Ballast Type Electronic Instant Start, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.