HID Low Bay Fixtures, MH Protected, 400 W

ACUITY LITHONIA| Zoro #: G1454512| Mfr #: TXD 400MP A23 TB SCWA LPI

$355.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: HID Fixture
Fixture Mounting Included: No
Ballast Housing: Die-cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454512 Mfr #: TXD 400MP A23 TB SCWA LPI
Item: HID FixtureFixture Mounting Included: No
Ballast Housing: Die-cast AluminumFixture Voltage: 120 to 277
Indoor/Outdoor Usage: Indoor OnlyLight Distribution: Wide
Fixture Mounting Location: SuspendedMetal Halide Start Type: Protected Pulse Start
Fixture Mounting Type: Suspended PendantBallast Type: Super Constant Wattage Autotransformer
Fixture Technology: MHFixture Width: 23"
Fixture Specific Type: HID Low BayStandards: CSA, UL Damp Location, NOM Certified, UL Wet Location available (consult factory)
Reflector Type: EnclosedFixture Wattage: 452
Fixture Ambient Temp. Range: -22 Degrees to 104 Degrees FFixture Lens Material: Acrylic
Fixture Lens Type: AcrylicFixture Housing Color: White
Fixture Reflector Material: AluminumUL Listing: UL Damp Location
Space to Mtg. Height Ratio: 1.7Fixture Height: 22"
Fixture Series: TXDFixture Socket Type: Mogul
Dimmable: NoRequired Bulb Type: PMH
Fixture Mounting Height: 18 to 25 ft.Number of Bulbs: 1
Fixture Length: 23"Bulb Included: Yes
Suggested Bulb Item No: 6XV25Country of Origin (subject to change): United States

Description

HID Low Bay Fixtures, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277 Voltage, Height 22 In., Width 23 In., Ambient Temp. Range -22 to 104 Degrees F, Protected Socket Type, Yes Lamp Included, Match Code J, G1408172 Suggested Lamp Item No., Die-Cast Aluminum Ballast Housing, Pendant Splice Box Mounting Type, Series TXD, Description/Special Features Protected Pulse Start, Standards UL Listed for Damp Locations, NOM Certified

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews