KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Abuse Fixture, Metal Halide, 100 W

ACUITY LITHONIA| Zoro #: G0594666| Mfr #: VR3C 100M TB LPI

$122.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: -20 Degrees to 104 Degrees F
Voltage: 120 to 277
Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594666 Mfr #: VR3C 100M TB LPI
Ambient Temp. Range: -20 Degrees to 104 Degrees FVoltage: 120 to 277
Length: 9"Housing Finish: Bronze
Mounting: Wall Or CeilingLamp Watts: 100
Width: 9"Standards: UL Listed for Wet Location
Fixture Wattage: 130Ballast Type: High Power Factor
Height: 9"Item: Outdoor Vandal Resistant Fixture
Country of Origin (subject to change): United States

Description

Outdoor Vandal Resistant Fixture, Voltage 120 to 277, 130 Fixture Wattage, Housing Finish Bronze, Lamp Watts 100, Length 9 In., Width 9 In., Height 9 In., Ambient Temp. Range -20 Degrees to 104 Degrees F, Ballast Type High Power Factor, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews