Housing, F/RT5 Fixtures

ACUITY LITHONIA| Zoro #: G0693637| Mfr #: RT5D HSG U

$164.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693637 Mfr #: RT5D HSG U
Standards: UL ListedItem: Housing
Length: 13-5/8"Height: 4-1/2"
Width: 15"Sub-Category: Replacement Parts
Country of Origin (subject to change): United States

Product Description

Housing, For Use With RT5 Fixtures, Length 13-5/8 In., Height 4-1/2 In., Width 15 In., Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.