Kit, Recessed Retrofit, Louvered, T8

ACUITY LITHONIA| Zoro #: G1688933| Mfr #: 2ES8RT 232 GEUM

$103.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688933 Mfr #: 2ES8RT 232 GEUM
Fixture Size (Ft.): 4Includes: 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast Engine, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included
Kit Contents: 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast Engine, 2 Universal End Brackets Prewired to Ballast, Lamps Not IncludedNumber of Lamps: 2
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionGreen Certification or Other Recognition: NEMA Premium Rated
Width (In.): 22-1/2Length (In.): 48
Item: Recessed Steel Retrofit KitType: Louvered Troffer
Construction Material: 20 GaugeSocket Type: T8
Fixtures Per Kit: 1Recommended Ballast @ 120V: 2MCX5
Recommended Lamp: 4PL16Recommended Ballast @ 120/277V: 2MCX5
Recommended Ballast @ 277V: 2MCX5Country of Origin (subject to change): Mexico

Product Description

Recessed Steel Retrofit kit, Louvered Troffer, Construction Material 20 Gauge, Socket Type T8, For Use With 2x4 Louvered Troffer, 48 Length (In.), 22-1/2 Width (In.), Includes 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast Engine, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included, Package Quantity 1, 4 Fixture Size (Ft.), Fixtures Per Kit 1, Kit Contents 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast Engine, 2 Universal End Brackets Prewired to Ballast

Product Reviews

Save 15%. Sign up for Z-mail.