Kit, Recessed Retrofit, Troffer, T8, 2x4

ACUITY LITHONIA| Zoro #: G0878534| Mfr #: 2RT8R 232 GEUM

$142.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878534 Mfr #: 2RT8R 232 GEUM
Fixture Size (Ft.): 4Includes: 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included
Kit Contents: 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not IncludedNumber of Lamps: 2
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionGreen Certification or Other Recognition: NEMA Premium Rated
Width (In.): 22-1/2Length (In.): 48
Item: Recessed Steel Retrofit KitType: Volumetric Troffer
Construction Material: 20 GaugeSocket Type: T8
Fixtures Per Kit: 1Recommended Ballast @ 120V: 2MCX5
Recommended Lamp: 4PL16Recommended Ballast @ 120/277V: 2MCX5
Recommended Ballast @ 277V: 2MCX5Country of Origin (subject to change): Mexico

Product Description

Recessed Steel Retrofit kit, Volumetric Troffer, Construction Material 20 Gauge, Socket Type T8, For Use With 2x4 Troffer, Includes 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included, Fixtures Per Kit 1, Kit Contents 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included, Number of Lamps 2, G1926005 Recommended Ballast @ 120/277V, G1926005 Recommended Ballast @ 120V

Product Reviews

Save 15%. Sign up for Z-mail.