Kit, Recessed Retrofit, Troffer, T8, 2x4

ACUITY LITHONIA| Zoro #: G1113034| Mfr #: 2RT8RT 232 GEUM

$172.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Ballast @ 277V: 2MCX5
Socket Type: T8
For Use With: 2x4 Troffer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113034 Mfr #: 2RT8RT 232 GEUM
Recommended Ballast @ 277V: 2MCX5Socket Type: T8
For Use With: 2x4 TrofferRecommended Ballast @ 120V: 2MCX5
Package Quantity: 1Includes: 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included
Length (In.): 48Width (In.): 22-1/2
Construction Material: 20 GaugeGreen Certification or Other Recognition: NEMA Premium Rated
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionType: Volumetric Troffer
Recommended Ballast @ 120/277V: 2MCX5Kit Contents: 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included
Recommended Lamp: 5AE35Fixture Size (Ft.): 4
Fixtures Per Kit: 1Item: Recessed Steel Retrofit Kit
Number of Lamps: 2Country of Origin (subject to change): Mexico

Description

Recessed Steel Retrofit kit, Volumetric Troffer, Construction Material 20 Gauge, Socket Type T8, For Use With 2x4 Troffer, 48 Length (In.), 22-1/2 Width (In.), Includes 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included, Package Quantity 1

Reviews