DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Kit, Refrofit, Troffer, Reflector, 2x2, PK5

ACUITY LITHONIA| Zoro #: G1823936| Mfr #: 2MRT 2 17 5PK WWGR

$98.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: White Reflector, 2 Socket Brackets, 4 Sockets, Hardware
Length (In.): 21-1/2
Item: Retrofit Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823936 Mfr #: 2MRT 2 17 5PK WWGR
Includes: White Reflector, 2 Socket Brackets, 4 Sockets, HardwareLength (In.): 21-1/2
Item: Retrofit KitFixture Size (Ft.): 2
Recommended Lamp: 6XT99Recommended Ballast @ 120/277V: 2MCX5
Package Quantity: 5For Use With: 2x2 Troffer
Recommended Ballast @ 277V: 2MCX5Socket Type: T8 Instant Start
Construction Material: AluminumKit Contents: White Reflector, 2 Socket Brackets, 4 Sockets, Hardware
Recommended Ballast @ 120V: 2MCX5Number of Lamps: 2
Fixtures Per Kit: 5Width (In.): 21-3/4
Type: Troffer Fixture, White ReflectorCountry of Origin (subject to change): United States

Description

Retrofit Kit, Troffer Fixture, White Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use With 2x2 Troffer, 21-1/2 Length (In.), 21 Width (In.), Includes White Reflector, 2 Socket Brackets, 4 Sockets, Hardware, Package Quantity 5, 2 Fixture Size (Ft.), Fixtures Per Kit 5, Kit Contents White Reflector, 2 Socket Brackets, 4 Sockets, Hardware, Number of Lamps 2, Recommended Ballast @ 120/277V G1926005, Recommended Ballast @ 120V G1926005, Recommended Ballast @ 277V G1926005

Reviews