Kit, Refrofit, Troffer, Reflector, 2x2, PK5

ACUITY LITHONIA| Zoro #: G1259824| Mfr #: 2MRT 2 17 SSR 5PK WWGR

$137.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259824 Mfr #: 2MRT 2 17 SSR 5PK WWGR
Fixture Size (Ft.): 2Includes: Specular Reflector, 2 Socket Brackets, 4 Sockets, Hardware
Kit Contents: Specular Reflector, 2 Socket Brackets, 4 Sockets, HardwareNumber of Lamps: 2
Width (In.): 20-3/4Length (In.): 21-1/2
Item: Retrofit KitType: Troffer Fixture, Specular Reflector
Construction Material: AluminumSocket Type: T8 Instant Start
Fixtures Per Kit: 5Recommended Ballast @ 120V: 2MCX5
Recommended Lamp: 6XT99Recommended Ballast @ 120/277V: 2MCX5
Recommended Ballast @ 277V: 2MCX5Country of Origin (subject to change): United States

Product Description

Retrofit Kit, Troffer Fixture, Specular Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use With 2x2 Troffer, 21-1/2 Length (In.), 20-1/2 Width (In.), Includes Specular Reflector, 2 Socket Brackets, 4 Sockets, Hardware, Pk Qty 5, 2 Fixture Size (Ft.), Fixtures Per Kit 5, Kit Contents Specular Reflector, 2 Socket Brackets, 4 Sockets, Hardware, Number of Lamps 2, Recommended Ballast @ 120/277V G1926005, Recommended Ballast @ 120V G1926005, Recommended Ballast @ 277V G1926005

Product Reviews

Save 15%. Sign up for Z-mail.