HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Kit, Refrofit, Troffer, Reflector, 2x4, PK5

ACUITY LITHONIA| Zoro #: G1456226| Mfr #: 2MRT 2 32 5PK WWGR

$100.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Ballast @ 277V: 2MCX5
Socket Type: T8 Instant Start
For Use With: 2x4 Troffer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456226 Mfr #: 2MRT 2 32 5PK WWGR
Recommended Ballast @ 277V: 2MCX5Socket Type: T8 Instant Start
For Use With: 2x4 TrofferRecommended Ballast @ 120V: 2MCX5
Package Quantity: 5Includes: White Reflector, 2 Socket Brackets, 4 Sockets, Hardware
Length (In.): 45-1/2Width (In.): 19-3/4
Construction Material: AluminumRecommended Lamp: 4PL16
Type: Troffer Fixture, White ReflectorRecommended Ballast @ 120/277V: 2MCX5
Kit Contents: White Reflector, 2 Socket Brackets, 4 Sockets, HardwareFixture Size (Ft.): 4
Fixtures Per Kit: 5Item: Retrofit Kit
Number of Lamps: 2Country of Origin (subject to change): United States

Description

Retrofit Kit, Troffer Fixture, White Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use With 2x4 Troffer, 45-1/2 Length (In.), 19 3/4 Width (In.), Includes White Reflector, 2 Socket Brackets, 4 Sockets, Hardware, Package Quantity 5, 2 Fixture Size (Ft.), Fixtures Per Kit 5, Kit Contents White Reflector, 2 Socket Brackets, 4 Sockets, Hardware, Number of Lamps 4, Recommended Ballast @ 120/277V 2MCX5, Recommended Ballast @ 120V 2MCX5, Recommended Ballast @ 277V 2MCX5

Reviews