LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Kit, Retrofit, Strip, Aluminum, pk10

ACUITY LITHONIA| Zoro #: G0513082| Mfr #: MRS 2 32 WHR 10PK WWGR

$251.26 /pk

This item ships free. Details.Standard ground shipping.
Details:
Number of Lamps: 2
Fixture Size (Ft.): 4
Item: Retrofit Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513082 Mfr #: MRS 2 32 WHR 10PK WWGR
Number of Lamps: 2Fixture Size (Ft.): 4
Item: Retrofit KitRecommended Ballast @ 277V: 2MCX5
Fixtures Per Kit: 10Package Quantity: 10
Type: Strip Fixture, White ReflectorKit Contents: 1 White Reflector, 2 Adjustable Brackets, 4 Sockets, Hardware
Recommended Ballast @ 120/277V: 2MCX5Recommended Lamp: 4PL16
Construction Material: AluminumSocket Type: T8 Instant Start
Recommended Ballast @ 120V: 2MCX5Length (In.): 48
Includes: 1 White Reflector, 2 Adjustable Brackets, 4 Sockets, HardwareWidth (In.): 5-1/4
For Use With: 4 ft. Strip FixtureCountry of Origin (subject to change): United States

Description

Retrofit Kit, Strip White Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use With 4 ft. Strip Fixture, 48 Length (In.), 5-1/4 Width (In.), Includes 1 White Reflector, 2 Adjustable Brackets, 4 Sockets, Hardware, Pk Qty 10, 4 Fixture Size (Ft.), Fixtures Per Kit 10, Kit Contents 1 White Reflector, 2 Adjustable Brackets, 4 Sockets, Hardware, Number of Lamps 2, Recommended Ballast @ 120/277V G1926005, Recommended Ballast @ 120V G1926005, Recommended Ballast @ 277V G1926005

Reviews